Beli tap set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hand Tap (Mata Tap)
    Mulai

    Rp179.900

    TRUSCO Hand Tap (Mata Tap)
    atribut:
    • Processing Screw: Metric screw
    • Surface Treatment: Non-coated
  2. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  3. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp819.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  4. monotaro Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp719.900

    monotaro Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  5. SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp3.899.900

    SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - 21-piece taper tap/second tap/bottoming tap set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 7-piece threading die set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 5-piece tap extractor set- 1-piece tap and die ratchet wrench- 2-piece tap adapter set M3-M4, M5-M12- 1-piece round die adapter M3-M12- 1-piece operating lever- 1-piece chrome-vanadium steel hex key 4MM- 1-set thread pitch gauge- SATA tap and die ratchet wrench with higher torque output than traditional wrenches, convenient operation and good endurance.- Made of high-quality HSS through all-grinding- Surface underwent vapor oxidation treatment, ensuring more smooth tapping without caking- Longer service life than traditional tap- Scope of application: in general, thread machining of carbon steel, alloy steel, cast iron, etc.
    atribut:
    • Made In: China
  6. SKC Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  7. TRUSCO Hand Tap Set (Set Mata Tap)
    Mulai

    Rp159.900

    TRUSCO Hand Tap Set (Set Mata Tap)
    atribut:
    • Screw: (Processing thread) Metric thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  8. TRUSCO Hand Tap Set (Set Mata Tap)
    55%
    Mulai

    Rp1.499.900

    TRUSCO Hand Tap Set (Set Mata Tap)
    Deskripsi:
    -Used to make threaded holes and to clean them out.-For repairing and manufacturing coarse thread ridges.-Tungsten hand set tap.-Work Material: Iron, Light Metal.
    atribut:
    • Set Contents: Tip/Plug/Bottoming
    • Machining Thread: Metric Thread Screw
    • Material: Low-Alloy Steel (SKS)
    • Precision: JIS Class 3
  9. KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)
    Mulai

    Rp1.799.900

  10. SATA High-Speed Steel Coarse Thread Tap Set (Set Mata Tap)
    Mulai

    Rp2.199.900

    SATA High-Speed Steel Coarse Thread Tap Set (Set Mata Tap)
    Deskripsi:
    - 21 pieces of nose cone/second cone/tail cone: M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.75- HSS high speed steel material, fully ground- Surface steam oxidation treatment, tapping is smoother and non-sticky- Compared with conventional taps, longer service life- Scope of application: Generally used for thread processing of carbon steel, alloy steel and non-ferrous metals
  11. SKC Hand Tap (Mata Tap)
    74%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  12. RIDGID Pipe Tap - NPT (Mata Tap)
    Mulai

    Rp719.900

    RIDGID Pipe Tap - NPT (Mata Tap)
    Deskripsi:
    Made from carbon steel in right hand configuration only.These taps are especially suited for restricted area work.All taps have taper of 3/4inch per foot.Marked with drill size for pilot hole.
  13. TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Mulai

    Rp13.999.900

    TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Deskripsi:
    49
    atribut:
    • Material: Llow-Alloy Steel (SKS)
    • Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
    • Threaded: Metric Thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  14. Wipro Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp259.900

    Wipro Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Content:- Adjustable Tap Wrench: 1pc (M6-M20)- Die Handle: 1pc 2inch (50mm)- Contents: 1pc Hand Tap & 1pc Round Dies (M6x1.0, M8x1.25, M10x1.5, M12x1.75, M14x2.0, M16x2.0, M18x2.5)
  15. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  16. Startools Tap and Die Set Metric (Set Alat Tap dan Senai)
    Mulai

    Rp659.900

    Startools Tap and Die Set Metric (Set Alat Tap dan Senai)
    Deskripsi:
    • Set of general size of tap and dies in metal case• Available in metric and inch sizes
    atribut:
    • Thread Size: Metric
  17. SATA HSS Tap &Twist Drill Set
    Mulai

    Rp1.999.900

    SATA HSS Tap &Twist Drill Set
    Deskripsi:
    50454 22-Piece High-Speed ​​Steel Coarse Thread Tap and Twist Drill Set Product Description ●14-Piece Nose/Double Taper: M3×0.5, M4×0.7, M5×0.8, M6×1, M8×1.25, M10×1.5, M12×1.75 ●7-Piece Twist Drill: Ø2.5, Ø3.3, Ø4.2, Ø5, Ø6.8, Ø8.5, Ø10.2 ●1-Piece All-Steel Tap Wrench M3-M12 ●Fully Ground Processing ●Steam Oxidized Surface for Smoother Tapping and No Sticking ●Extended Tap Life Compared to Conventional Taps
    atribut:
    • Serial Number: 50454
Daftar Harga tap set Terbaru November 2026
TRUSCO Hand Tap (Mata Tap)Rp179.900
TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Rp569.900
KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Rp819.900
Light Tap and Die Set (Set Alat Tap dan Senai)Rp719.900
KRISBOW Tap and Die Set Metric (Set Alat Tap dan Senai)Rp249.900
monotaro Tap and Die Set (Set Alat Tap dan Senai)Rp719.900
SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)Rp3.899.900
SKC Tap and Die Set (Set Alat Tap dan Senai)Rp1.299.900
TRUSCO Hand Tap Set (Set Mata Tap)Rp159.900
SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)Rp3.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)